Shop All Wire Rooms and Partitions
Folding Guard
Wire Partition Wall Clamp Kit, Galvanized
Mfr # WK-MB
Zoro # G2759215
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Hardware and Accessories
- Material Steel
- Gauge 8 ga
- Finish Galvanized
- Function To Attach Panels to Existing Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # WK-MB
- Zoro # G2759215
- Country of Origin United States
- Category Wire Rooms and Partitions
Details
Wire Room Components | Wire Partition Hardware and Accessories |
Item | Wire Partition Wall Clamp Kit |
Material | Steel |
Gauge | 8 ga |
Finish | Galvanized |
Function | To Attach Panels to Existing Wall |
Product Type | Wire Partition Wall Clamp Kit |
Description
Wire Partition Wall Clamp Kit, Galvanized, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 54H (14305B)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Lined, Black (CQ1603L)
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- AKRO-MILS Cross Stacking Container, Gray, Polyethylene, 25 in L, 16 in W, 8 1/2 in H (34305GREY)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- RAPIDWIRE Welded Part Cage, 2inDx8 ft. 5-1/4inH (1081W)
- Folding Guard Wire Rooms and Partitions