Shop All Wire Rooms and Partitions
Folding Guard
Wire Partition Post Extension, 4 ft
Mfr # XP4
Zoro # G2903135
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Posts
- Material Steel
- Overall Height 4 ft
- Gauge 14 ga
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # XP4
- Zoro # G2903135
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 4 ft |
Post Height | 4 ft. |
Footplate Depth | 6 in |
Overall Dimensions | 4 ft H |
Footplate Width | 2 in |
Details
Wire Room Components | Wire Partition Posts |
Item | Post Extension |
Material | Steel |
Gauge | 14 ga |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Compatible Brand and Series | Folding Guard Qwik-Fence |
Component1 | Post |
Component Type | Line Post |
Includes Mounting Hardware | Yes |
Product Type | Post |
Component2 | Post |
Description
Product Type Post, Powder Coated, Overall Height 4 ft, Steel, Includes Mounting Hardware Yes, Compatible Brand and Series Folding Guard Qwik-Fence, Footplate Depth 6 in, Footplate Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TA4R362472-09)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Stainless Steel Extended Spring Clip for Stainless Steel LocBoard 3 Pack (63120)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Plastic, 33 1/8 in L, 15 5/8 in W, 8 in H (814408 WHITE)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- Folding Guard Wire Rooms and Partitions