Shop All Wire Rooms and Partitions
This Product is Discontinued
Folding Guard
Wire Partition Panel, 3 ft x 8 ft (Discontinued)
Mfr # 308
Zoro # G5564651
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 8 ft
- Overall Width 36 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # 308
- Zoro # G5564651
- Country of Origin Mexico
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 36 in |
Panel Height | 8.0 ft. |
Panel Width | 36" |
Wire Mesh Opening Height | 1 1/2 in |
Wire Mesh Opening Width | 1 1/2 in |
Wire Mesh Opening HxW | 1 1/2 in x 1 1/2 in |
Overall Dimensions | 8 ft H x 36 in W |
Description
Woven-Wire Partition Components, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Powder Coated, Overall Height 8 ft, Overall Width 36 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 3/32 in, Method of Construction Crimped, Compatible Brand and Series Folding Guard Woven-Wire, Diamond, Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.