Shop All Wire Rooms and Partitions
This Product is Discontinued
Folding Guard
Wire Partition Hinged Door, 3 ft x 12 ft (Discontinued)
Mfr # HS7 312R CYL
Zoro # G9861652
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 12 ft
- Overall Width 36 in
- Door Height 79 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # HS7 312R CYL
- Zoro # G9861652
- Country of Origin Mexico
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12 ft |
Overall Width | 36 in |
Door Height | 79 1/2 in |
Door Width | 34 in |
Overall Depth | 1 1/4 in |
Overall Dimensions | 12 ft H x 36 in W x 1 1/4 in D |
Details
Wire Room Components | Wire Partition Doors |
Item | Hinged Door |
Material | Steel |
Gauge | 10 ga. |
Finish | Powder Coated |
Includes | (2) Keys, 5 ft Transom |
Color | Gray |
Door Type | Swing |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Product Type | Hinged Door |
Lock Type | Cylinder |
Component2 | Hinged Door |
Component Type | Hinged Door |
Component1 | Hinged Door |
Description
Hinged Door, Powder Coated, Overall Height 12 ft, Overall Depth 1 1/4 in, Overall Width 36 in, Gray, Steel, Door Height 79 1/2 in, Door Width 34 in, Includes (2) Keys, 5 ft Transom, Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.