Shop All Wire Rooms and Partitions
Folding Guard
Transom Kit
Mfr # WK/8X4
Zoro # G1574711
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Hardware and Accessories
- Overall Height 12 ft
- Includes Panel and Mounting Hardware
- For Use With Mfr. No. WK and 8X4
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # WK/8X4
- Zoro # G1574711
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12 ft |
Details
Wire Room Components | Wire Partition Hardware and Accessories |
Item | Transom Kit Panel |
Includes | Panel and Mounting Hardware |
For Use With | Mfr. No. WK and 8X4 |
Includes Mounting Hardware | Yes |
Number of Subpanels | 1 |
Compatible Manufacturer Model Number | 8X4, WK |
Product Type | Welded-Wire Parition Components |
Panel Style | Transom Kit |
Description
Welded-Wire Parition Components, Compatible Manufacturer Model Number 8X4, WK, Includes Panel and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Black (700450-BLK)
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Chrome (1PGF8)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10'H x 4'W (603341)
- Folding Guard Wire Rooms and Partitions