Shop All Wire Rooms and Partitions
This Product is Discontinued
Folding Guard
Slide Door, Steel, 5-53/64 ft. W Overall (Discontinued)
Mfr # QF-S68-MR-G
Zoro # G7241059
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 8 ft
- Overall Width 72 in
- Door Height 93 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Folding Guard
- MFR # QF-S68-MR-G
- Zoro # G7241059
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 72 in |
Door Height | 93 7/8 in |
Door Width | 77 1/4 in |
Base Plate Width | 2 in |
Base Plate Depth | 6 in |
Overall Depth | 1 1/2 in |
Overall Dimensions | 8 ft H x 72 in W x 1 1/2 in D |
Description
Slide Door, Door: Powder Coated, Panel: Galvanized, Overall Height 8 ft, Overall Depth 1 1/2 in, Overall Width 72 in, Silver, Includes Mounting Hardware Yes, Steel, Mounting Hardware Included #12-14 x 1 in Hex Head Self-Drilling Screw, #14 x 1in Tubular Plastic Anchor, #14-10 x 1 1/4 in Slotted Hex Head Sheet Metal Screw, 1/4 in Flat Washer, 1/4 In.-20 Hex Nut, 1/4 In.-20 x 1 in Square Neck Carriage Bolt, 3/8 x 3 3/4 in Wedge Anchor, Method of Construction Welded, Door Height 93 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.