Shop All Wire Rooms and Partitions
This Product is Discontinued
Folding Guard
Single 3Ftw X 7Fth Hinged Door With 12In (Discontinued)
Mfr # HS7-308
Zoro # G0597506
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 7 ft
- Overall Width 34 in
- Door Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # HS7-308
- Zoro # G0597506
- Country of Origin Mexico
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 7 ft |
Overall Width | 34 in |
Door Height | 84 in |
Door Width | 36 in |
Overall Depth | 1 in |
Overall Dimensions | 7 ft H x 34 in W x 1 in D |
Details
Wire Room Components | Wire Partition Doors |
Item | Hinged Door |
Material | Steel |
Gauge | 10 ga |
Finish | Powder Coated |
Includes | (2) Keys |
For Use With | Security Solutions |
Function | Allows Access Inside Cage or Through Cage with a Slide Door |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Lock Type | Cylinder |
Product Type | Hinged Door |
Component2 | Hinged Door |
Component Type | Hinged Door |
Component1 | Hinged Door |
Description
Hinged Door, Powder Coated, Overall Height 7 ft, Overall Depth 1 in, Overall Width 34 in, Steel, Door Height 84 in, Door Width 36 in, Includes (2) Keys, Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.