Shop All Wire Rooms and Partitions
Folding Guard
Panel 1- 1/4In X 2- 1/2In 10 Ga.
Mfr # SAF-3494
Zoro # G0596900
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 94 in
- Overall Width 34 in
- Finish Gloss
- Standards ANSI, CSA, ISO, OSHA, RIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # SAF-3494
- Zoro # G0596900
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 94 in |
Overall Width | 34 in |
Wire Mesh Opening Width | 1 1/4 in |
Wire Mesh Opening HxW | 2 1/2 in x 1 1/4 in |
Wire Mesh Opening Height | 2 1/2 in |
Overall HxW | 94 in x 34 in |
Details
Item | Panel |
Material | Steel |
Finish | Gloss |
Standards | ANSI, CSA, ISO, OSHA, RIA |
Color | Black |
Mounting Hardware Included | (4) 1/4 in x -1/2 Inch Carriage Bolts |
component | Full Height Panel |
Product Type | Fence Panel |
Floor Clearance | 2 in |
Component Type | Panel |
Compatible Brand and Series | Folding Guard, Saf-T-Fence |
Method of Construction | Welded |
Wire Thickness | 10 ga |
Includes Mounting Hardware | Yes |
Mesh Shape | Rectangle |
Compatible Manufacturer Model Number | SAF-SC7094-SL, SAF-SPC9494-SL, SAF-H3494-SL, SAF-HP7094-SL, SAF-P96, SAF-H4694-SL, SAF-HP9494-SL, SAF-S4694-SL, SAF-S5894-SL, SAF-S7094-SL, SAF-S9494-SL, SAF-SP9494-SL, SAF-SPC14294-SL, SAF-S3494-SL, SAF-SP7094-SL |
Panel Style | Full Height |
Door type | Fence Panel |
Description
Fence Panel, Black, Steel, Gloss, Overall Width 34 in, Overall Height 94 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 10 ga, Floor Clearance 2 in, Mesh Shape Rectangle, Method of Construction Welded, Mounting Hardware Included (4) 1/4 in x -1/2 Inch Carriage Bolts, Compatible Brand and Series Folding Guard, Saf-T-Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 74"H, 4 Shelves, Chrome (2KNZ6)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H (SO4822-7 Green)
- LEWISBINS Gray Fiberglass Lid (CSN2013-1SE GREY)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 5ftW x 10ftH (603329)
- HUSKY RACK & WIRE Tunnel Slide Door (V590308)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x3 (603336)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 6'W, Yellow (184905)
- Folding Guard Wire Rooms and Partitions