Shop All Wire Rooms and Partitions
Folding Guard
Panel 1- 1/4In X 2- 1/2In 10 Ga.
Mfr # SAF-1694
Zoro # G0597059
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 94 in
- Overall Width 16 in
- Finish Gloss
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # SAF-1694
- Zoro # G0597059
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 94 in |
Overall Width | 16 in |
Wire Mesh Opening Height | 2 1/2 in |
Wire Mesh Opening HxW | 2 1/2 in x 1 1/4 in |
Overall HxW | 94 in x 16 in |
Wire Mesh Opening Width | 1 1/4 in |
Details
Item | Panel |
Material | Steel |
Finish | Gloss |
Color | Black |
Standards | ANSI, CSA, ISO, OSHA, RIA |
Product Type | Fence Panel |
Floor Clearance | 2 in |
Door type | Fence Panel |
Component Type | Panel |
Mesh Shape | Rectangle |
Method of Construction | Welded |
Wire Thickness | 10 ga |
component | Full Height Panel |
Panel Style | Full Height |
Mounting Hardware Included | (4) 1/4 in x -1/2 Inch Carriage Bolts |
Includes Mounting Hardware | Yes |
Compatible Manufacturer Model Number | SAF-SC7094-SL, SAF-SPC9494-SL, SAF-H3494-SL, SAF-HP7094-SL, SAF-P96, SAF-H4694-SL, SAF-HP9494-SL, SAF-S4694-SL, SAF-S5894-SL, SAF-S7094-SL, SAF-S9494-SL, SAF-SP9494-SL, SAF-SPC14294-SL, SAF-S3494-SL, SAF-SP7094-SL |
Compatible Brand and Series | Folding Guard, Saf-T-Fence |
Description
Fence Panel, Black, Steel, Gloss, Overall Width 16 in, Overall Height 94 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 10 ga, Floor Clearance 2 in, Mesh Shape Rectangle, Method of Construction Welded, Mounting Hardware Included (4) 1/4 in x -1/2 Inch Carriage Bolts, Compatible Brand and Series Folding Guard, Saf-T-Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 6 in H, 11-5/8 in L, Yellow, 12 PK (K-QSB201YL-12)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Red (QSB103RD)
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W (GS6040-13)
- ADRIANS SAFETY SOLUTIONS 2in x 98 1/2in Single Rack Safety Strap BN-RSS-98.5 (387BNRSS985)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- EZ WIRE Swing Door Lock, Bolt-On, Steel, Gold (H1031)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- Folding Guard Wire Rooms and Partitions