Shop All Gas Cylinder Storage
This Product is Discontinued
Folding Guard
Gas Cylinder Cabinet, 29X29, Capacity 4 (Discontinued)
Mfr # SAF-T-4
Zoro # G7332320
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Cabinet Storage Type Horizontal
- Cylinder Capacity 4
- Height 40 in
- Width 29 in
- Depth 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Folding Guard
- MFR # SAF-T-4
- Zoro # G7332320
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 40 in |
Width | 29 in |
Depth | 29 in |
Overall Height | 40" |
Overall Width | 29" |
Overall Depth | 29" |
Exterior Width | 30 1/2 in |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 30 1/2 in x 30 1/2 in x 35 1/2 in |
Exterior Height | 35 1/2 in |
Exterior Depth | 30 1/2 in |
Description
Gas Cylinder Cabinet, Assembled Unassembled, Color Silver, Construction 14 ga Frame, 8 ga Welded Wire Panel and Door, 18 ga Steel, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction 8 ga., Welded Wire Mesh, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 1/2 in, Exterior Height 35 1/2 in, Exterior Width 30 1/2 in, Finish Galvanized, Horizontal Cylinder Capacity 4, Includes Danger Flammable Material Sign, Lock Type Padlockable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.