Shop All Locker Panels, Bases & Tops
Folding Guard
Bulk Storage Locker Top, 48 in W, 60 in D
Mfr # TST-4861C3
Zoro # G2291451
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 60 in
- Color Gray
- Product Type Flat Top Panel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # TST-4861C3
- Zoro # G2291451
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 48 in |
Overall Depth | 60 in |
Overall WxD | 48 in x 60 in |
Overall WxH | 48 in |
For Locker Width | 48 in |
For Locker Depth | 60 in |
Details
Item | Bulk Storage Locker Top |
Color | Gray |
Product Type | Flat Top Panel |
Finish | Galvanized |
Locker Door Type | Ventilated |
Material | Steel |
Sub-Category | Flat Top |
Shape | Flat |
Material Thickness | 4 ga |
Load Capacity | 8 lb |
Compatible Manufacturer Model Number | AD145-GALV, AD245-GALV, AD345-GALV, ST145-GALV, ST245-GALV, ST345-GALV |
Description
Bulk Storage Locker Top, Color Gray, For Locker Depth 60 in, For Locker Width 48 in, Overall Depth 60 in, Overall Height Not Applicable, Overall Width 48 in, Shape Flat, Finish Galvanized, Material Steel, Compatible Manufacturer Model Number AD145-GALV, AD245-GALV, AD345-GALV, ST145-GALV, ST245-GALV, ST345-GALV, Load Capacity 8 lb, Material Thickness 4 ga, Product Type Flat Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x48 Rolling Prep Table with Stainless Steel Top (AMG WT-3048-WHEELS)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 36 in D (183612043120DS)
- GLOBAL INDUSTRIAL Slat Wall Accessory 4L Peg Hook (331350)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- Folding Guard Locker Panels, Bases & Tops