Shop All Locker Panels, Bases & Tops
Folding Guard
Bulk Storage Locker Top, 48 in W, 48 in D, 90 in H
Mfr # LT44GALV
Zoro # G2285696
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Flat Top
- Overall Width 48 in
- Overall Depth 48 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Folding Guard
- MFR # LT44GALV
- Zoro # G2285696
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 48 in |
Overall Depth | 48 in |
Dimensions | 4 ft. w x 4 ft. d ft. |
For Locker Depth | 48 in |
Overall WxH | 48 in |
Overall WxD | 48 in x 48 in |
For Locker Width | 48 in |
Details
Sub-Category | Flat Top |
Item | Bulk Storage Locker Top |
Color | Gray |
Material | Steel |
Product Type | Flat Top Panel |
Finish | Galvanized |
Tier | Two |
Type | Add-On |
Material Thickness | 4 ga |
Compatible Manufacturer Model Number | AD144-GALV, AD244-GALV, AD344-GALV, ST144-GALV, ST244-GALV, ST344-GALV |
Load Capacity | 8 lb |
Shape | Flat |
Description
Bulk Storage Locker Top, Color Gray, For Locker Depth 48 in, For Locker Width 48 in, Overall Depth 48 in, Overall Height Not Applicable, Overall Width 48 in, Shape Flat, Finish Galvanized, Material Steel, Compatible Manufacturer Model Number AD144-GALV, AD244-GALV, AD344-GALV, ST144-GALV, ST244-GALV, ST344-GALV, Load Capacity 8 lb, Material Thickness 4 ga, Product Type Flat Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy T-Slot Cover - Red 2M 45 Series (14123)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- DAYTON Drum Rack, (9) 55 gal., Steel (31CA32)
- ECONOCO Mondo Mannequins Male Torso Form, No Arms, Wire Loop (PEM78W)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- EDSAL Panel Kit, Industrial (IPS3612)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- Folding Guard Locker Panels, Bases & Tops