Shop All Locker Panels, Bases & Tops
Folding Guard
Bulk Storage Locker Top, 36 in W, 60 in D, 36 in H
Mfr # LT35GALV
Zoro # G1984208
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Flat Top
- Overall Width 36 in
- Overall Depth 60 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # LT35GALV
- Zoro # G1984208
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 60 in |
Dimensions | 3 ft. w x 5 ft. d ft. |
For Locker Width | 36 in |
Overall WxH | 36 in |
Overall WxD | 36 in x 60 in |
For Locker Depth | 60 in |
Details
Sub-Category | Flat Top |
Item | Bulk Storage Locker Top |
Color | Gray |
Material | Steel |
Tier | Two |
Finish | Galvanized |
Type | Add-On |
Product Type | Flat Top Panel |
Shape | Flat |
Compatible Manufacturer Model Number | AD135-GALV, AD235-GALV, AD335-GALV, ST135-GALV, ST235-GALV, ST335-GALV |
Material Thickness | 4 ga |
Load Capacity | 8 lb |
Description
Bulk Storage Locker Top, Color Gray, For Locker Depth 60 in, For Locker Width 36 in, Overall Depth 60 in, Overall Height Not Applicable, Overall Width 36 in, Shape Flat, Finish Galvanized, Material Steel, Compatible Manufacturer Model Number AD135-GALV, AD235-GALV, AD335-GALV, ST135-GALV, ST235-GALV, ST335-GALV, Load Capacity 8 lb, Material Thickness 4 ga, Product Type Flat Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHMG)
- FATH Cube Connector, 40 Series (093WW405N08)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32CL)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- Folding Guard Locker Panels, Bases & Tops