Shop All Locker Panels, Bases & Tops
Folding Guard
Bulk Storage Locker Top, 36 in W, 36 in D, 36 in H
Mfr # LT33GALV
Zoro # G9007101
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Flat Top
- Overall Width 36 in
- Overall Depth 36 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Folding Guard
- MFR # LT33GALV
- Zoro # G9007101
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 36 in |
Dimensions | 3 ft. w x 3 ft. d ft. |
Overall WxH | 36 in |
Overall WxD | 36 in x 36 in |
For Locker Width | 36 in |
For Locker Depth | 36 in |
Details
Sub-Category | Flat Top |
Item | Bulk Storage Locker Top |
Color | Gray |
Material | Steel |
Product Type | Flat Top Panel |
Finish | Galvanized |
Type | Add-On |
Tier | Two |
Load Capacity | 6 lb |
Compatible Manufacturer Model Number | AD133-GALV, AD233-GALV, AD333-GALV, ST133-GALV, ST233-GALV, ST333-GALV |
Material Thickness | 4 ga |
Shape | Flat |
Description
Bulk Storage Locker Top, Color Gray, For Locker Depth 36 in, For Locker Width 36 in, Overall Depth 36 in, Overall Height Not Applicable, Overall Width 36 in, Shape Flat, Finish Galvanized, Material Steel, Compatible Manufacturer Model Number AD133-GALV, AD233-GALV, AD333-GALV, ST133-GALV, ST233-GALV, ST333-GALV, Load Capacity 6 lb, Material Thickness 4 ga, Product Type Flat Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW89)
- ZORO SELECT Wire Shelf 24"x24", Chrome (5GRX5)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-7B95)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- Folding Guard Locker Panels, Bases & Tops