Shop All Bulk Storage Lockers
Folding Guard
Bulk Storage Locker, 48 in W, 36 in D, 84 in H, 2 Shelves, 1 Doors, Steel Wire, Assembled
Mfr # LPC-4836-7
Zoro # G5519409
product price: $1,516.99
/ea
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (2) Tier
- Overall Width 48 in
- Overall Depth 36 in
- Number of Shelves 2
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # LPC-4836-7
- Zoro # G5519409
- Country of Origin United States
- Category Bulk Storage Lockers
Dimensions
Overall Width | 48 in |
Overall Depth | 36 in |
Overall Height | 84 in |
Overall WxD | 48 in x 36 in |
Description
Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (1) Back Panel, (1) Door, (1) Top Panel, (2) Side Panels, Lock Type Keyed, Number of Shelves 2, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, Bolts to Floor Yes, Frame Material Thickness 14 ga, Load Capacity per Shelf 200 lb, Number of Doors 1, Duty Rating Heavy Duty, Handle Type Pull, Includes (2) Shelves, Includes Top Yes, Locker Color Gray, Locker Configuration (1) Wide, (2) Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182418-2K195)
- DURAMAX 36 In. Wide Industrial Wall Cabinet (68030)
- EQUIPTO VG Post Cap, 1-19/32"X1-15/32", BK (10177B)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 6 in H, 11-5/8 in L, Yellow, 12 PK (K-QSB201YL-12)
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-203-PUR-4PK)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25227)
- ADIROFFICE 24in Locker for Kids, Misty Green, 4PK (ADI629-02-MGRN-PKG-4)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-2448)
- ADIROFFICE 48in Locker for Kids, Black, 2PK (ADI629-01-BLK-PKG-2)
- ADIROFFICE 72in x 12in x 12in 4-Compartment Steel Tier Key Lock Storage Locker in Green, 4PK (ADI629-204-GRN-4PK)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- Folding Guard Bulk Storage Lockers