Shop All Bulk Storage Lockers
Folding Guard
Bottom Shelf, 48 in W, 60 in D, 60 in H
Mfr # LS45
Zoro # G9006803
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shelf
- Overall Width 48 in
- Overall Depth 60 in
- Overall Height 60 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # LS45
- Zoro # G9006803
- Country of Origin United States
- Category Bulk Storage Lockers
Dimensions
Overall Width | 48 in |
Overall Depth | 60 in |
Overall Height | 60 in |
Dimensions | 4 ft. w x 5 ft. d ft. |
Overall WxH | 48 in x 60 in |
Overall WxD | 48 in x 60 in |
Details
Sub-Category | Shelf |
Item | Bottom Shelf |
Color | Gray |
Material | Sheet Metal |
Tier | Two |
Finish | Powder Coated |
Type | Add-On |
Product Type | Shelf |
Shelf Construction | Solid |
Material Thickness | 18 ga |
Description
Bottom Shelf, Color Gray, Overall Depth 60 in, Overall Width 48 in, Product Type Shelf, Material Sheet Metal, Finish Powder Coated, Material Thickness 18 ga, Overall Height 60 in, Shelf Construction Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085136)
- WILTON Spindle Assembly (2900150)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25226)
- LITTLE GIANT Bulk Storage Locker, 73 in W, 33 in D, 52 in H, 2 Shelves, 2 Doors, Steel, Assembled (SC2-3072-NC)
- ADIROFFICE 48'' Locker for Kids, Black Body With White Doors (ADI629-01-B-W)
- ADIROFFICE 24'' Locker for Kids, Black Body With White Doors (ADI629-02-B-W)
- ADIROFFICE Large 4 Door Locker, Black Body With White Doors (ADI629-204-B-W)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Purple, 2PK (ADI629-202-PUR-2PK)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Red, 2PK (ADI629-202-RED-2PK)
- Folding Guard Bulk Storage Lockers