Shop All Bulk Storage Lockers
Folding Guard
Bottom Shelf, 36 in W, 36 in D, 36 in H
Mfr # TSS-3637ZP
Zoro # G9003662
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shelf
- Overall Width 36 in
- Overall Depth 36 in
- Overall Height 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # TSS-3637ZP
- Zoro # G9003662
- Country of Origin United States
- Category Bulk Storage Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 36 in |
Overall Height | 36 in |
Dimensions | 3 ft. w x 3 ft. d ft. |
Overall WxD | 36 in x 36 in |
Overall WxH | 36 in x 36 in |
Details
Sub-Category | Shelf |
Item | Bottom Shelf |
Color | Gray |
Material | Sheet Metal |
Tier | Two |
Type | Add-On |
Finish | Powder Coated |
Product Type | Shelf |
Shelf Construction | Solid |
Material Thickness | 18 ga |
Description
Bottom Shelf, Color Gray, Overall Depth 36 in, Overall Width 36 in, Product Type Shelf, Material Sheet Metal, Finish Powder Coated, Material Thickness 18 ga, Overall Height 36 in, Shelf Construction Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085269)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (30158BLUEBLANK)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (1448BC)
- ADIROFFICE 24in H x 15in W Steel Single Tier Locker in White (ADI629-02-WHI)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL363690-R-2S-HG)
- STOR-MORE Dsptchr Locker Dbl Frnt Door W/Sgl Rear Door 36"X24"X79.5", Gry (D2-3624-1)
- GLOBAL INDUSTRIAL Security Cage Accessory Shelf 72 x 36 (184112)
- ADIROFFICE 24in Locker for Kids, Misty Green, 4PK (ADI629-02-MGRN-PKG-4)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-203-PUR-4PK)
- Folding Guard Bulk Storage Lockers