Shop All Wire Rooms and Partitions
Folding Guard
3 Sided Room Kit
Mfr # 7A597
Zoro # G1140623
product price: $3,876.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,876.99
Free 30-Day Returns
Key Features
- Door Size 4 ft W x 8 ft H
- Overall Height 8 ft
- Overall Width 16 ft
- Door Height 8 ft
- Door Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # 7A597
- Zoro # G1140623
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 4 ft W x 8 ft H |
Overall Height | 8 ft |
Overall Width | 16 ft |
Door Height | 8 ft |
Door Width | 4 ft |
Room Size Width (Ft.) | 16 |
Room Size Height | 8 ft |
Door Size (Ft.) | 4 ft. W x 8 ft. H |
Room Size Height (Ft.) | 8 |
Room Size Width | 16 ft |
Room Size Depth | 12 ft |
Room Size Depth (Ft.) | 12 |
Overall Depth | 12 ft |
Wire Mesh Opening Width | 1 1/2 in |
Interior Width | 16 ft |
Wire Mesh Opening Height | 3 in |
Interior Height | 8 ft |
Interior Depth | 12 ft |
Description
Wire Partition Kit, Wire Mesh Opening Height 3 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 3, Silver, Overall Depth 12 ft, Overall Height 8 ft, Overall Width 16 ft, Includes Ceiling Panel No, Door Height 8 ft, Door Width 4 ft, Zinc Plated, Lockable Yes, Lock Type Keyed Cylinder, Includes Door Hardware, Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand (L-3230 SAND)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Blue (35-P-3296BU)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinning Rack w/ Wheels Clear Frost 16"W x 60"H (700253-BLK)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV7)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 5ftW x 10ftH (603329)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- Folding Guard Wire Rooms and Partitions