Shop All Wire Rooms and Partitions
Folding Guard
2 Sided Room Kit
Mfr # 7A602
Zoro # G2350652
product price: $3,280.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,280.99
Free 30-Day Returns
Key Features
- Door Size 4 ft W x 8 ft H
- Overall Height 8 ft
- Overall Width 16 ft
- Door Height 8 ft
- Door Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # 7A602
- Zoro # G2350652
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 4 ft W x 8 ft H |
Overall Height | 8 ft |
Overall Width | 16 ft |
Door Height | 8 ft |
Door Width | 4 ft |
Room Size Height | 8 ft |
Room Size Depth (Ft.) | 16 |
Room Size Width | 16 ft |
Room Size Height (Ft.) | 8 |
Room Size Width (Ft.) | 16 |
Door Size (Ft.) | 4 ft. W x 8 ft. H |
Room Size Depth | 16 ft |
Overall Depth | 16 ft |
Wire Mesh Opening Width | 1 1/2 in |
Wire Mesh Opening Height | 3 in |
Interior Height | 8 ft |
Interior Width | 16 ft |
Interior Depth | 16 ft |
Description
Wire Partition Kit, Wire Mesh Opening Height 3 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 2, Silver, Overall Depth 16 ft, Overall Height 8 ft, Overall Width 16 ft, Includes Ceiling Panel No, Door Height 8 ft, Door Width 4 ft, Zinc Plated, Lockable Yes, Lock Type Keyed Cylinder, Includes Door Hardware, Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY 1 DRM (1045)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Stainless Steel Extended Spring Clip for Stainless Steel LocBoard 3 Pack (63120)
- MERRICK MACHINE CO Hanger Cloth Tubulr Giant Wht (C84311-GH)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566)
- HUSKY RACK & WIRE Swing Door (V220408-094)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 6'W, Yellow (184905)
- GLOBAL INDUSTRIAL Hardware Kit for Modular Wire Partitions Box of 100 (270015)
- Folding Guard Wire Rooms and Partitions