Shop All Wire Rooms and Partitions
Folding Guard
2 Sided Room Kit
Mfr # 7A599
Zoro # G1047216
product price: $2,465.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,465.99
Free 30-Day Returns
Key Features
- Door Size 4 ft W x 8 ft H
- Overall Height 8 ft
- Overall Width 12 ft
- Door Height 8 ft
- Door Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folding Guard
- MFR # 7A599
- Zoro # G1047216
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 4 ft W x 8 ft H |
Overall Height | 8 ft |
Overall Width | 12 ft |
Door Height | 8 ft |
Door Width | 4 ft |
Room Size Depth (Ft.) | 8 |
Room Size Height | 8 ft |
Room Size Width | 12 ft |
Room Size Height (Ft.) | 8 |
Room Size Depth | 8 ft |
Room Size Width (Ft.) | 12 |
Door Size (Ft.) | 4 ft. W x 8 ft. H |
Overall Depth | 8 ft |
Overall Exterior WxD | 12 ft x 8 ft |
Wire Opening Mesh WxH | 1 1/2 in x 3 in |
Overall Interior WxDxH | 12 ft x 8 ft x 8 ft |
Interior Height | 8 ft |
Overall Exterior WxDxH | 12 ft x 8 ft 8 ft |
Interior Width | 12 ft |
Interior Depth | 8 ft |
Wire Mesh Opening Width | 1 1/2 in |
Wire Mesh Opening Height | 3 in |
Description
Wire Partition Kit, Wire Mesh Opening Height 3 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 2, Silver, Overall Depth 8 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Height 8 ft, Door Width 4 ft, Zinc Plated, Lockable Yes, Lock Type Keyed Cylinder, Includes Door Hardware, Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500135)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- SIMPSON STRONG-TIE Heavy Angle Ml26Z (ML26Z)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG36)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- VELOX Sliding Door Open Right, 5 ft. 6 in. H (XG590566-097)
- GLOBAL INDUSTRIAL Fill-A-Gap Adjustable Panel for 10ft Wire Mesh Partition (603331)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 2 Sided (1020102)
- Folding Guard Wire Rooms and Partitions