Focus Foodservice

FocusFoodService FF1424BK 14 in. x 24 in. Epoxy Wire Shelf - Black


product price: $59.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Wire Shelf.
  • Dimensions: 14" W x 24" L.
  • Finish: Epoxy Coated.
  • Color: Black.
  • Manufactured to the highest quality available.
  • Satisfaction ensured.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.