Focus Foodservice

FocusFoodService 906925 5.63 in. x 3.13 in. 6 Pan Strapped Bread Pan Set


product price: $364.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • 6 Strap Bread Pan Set.
  • Our most popular loaf pan sizes are available in multiple configurations to provide greater operational efficiency.
  • Aluminized steel with silicone glaze.
  • Pans are welded to heavy gauge steel frame for superior durability.
  • Top Dimensions (inside): 5-5/8" x 3-1/8".
  • Bottom Dimensions (outside): 5" x 2-1/2".
  • Depth: 2-1/4".
  • Approx. Loaf Weight: 3/8 lbs.
  • Overall Size: 6.
    Thickness:
  • Frame: 1.2mm.
  • Pan: 0.6mm.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.