Focus Foodservice

FocusFoodService 905755 3.88 in. x 2.5 in. - 12 - Mini-Loaf Pan


product price: $381.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Heavy duty.
  • (12) Mini loaf pan.
  • 2 Rows of 6.
  • Individual loaf dimensions: 2 1/2" W x 3 7/8" L x 1 5/16" D.
  • Overall pan size: 9 7/8" W x 19 1/2" L.
  • Material: Aluminized steel.
  • Finish: Glazed.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.