Focus Foodservice

FocusFoodService 905295 Mini-Muffin Pan - 48 Cup


product price: $251.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Mini Muffin Pans.
  • Aluminized steel with silicone glaze coating.
  • Arrangement: 6 rows of 8.
  • Volume Brimful (oz.): 1.1.
  • Top Inside: 1-7/8".
  • Bottom Out: 1-1/4".
  • Vertical Depth: 7/8".
  • Center L: 2-3/4".
  • Center W: 2-1/4".
  • Thickness: Frame: 0.6mm; Cup: 0.8mm.
  • Overall Size: 17-7/8" x 25-7/8".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.