Focus Foodservice

FocusFoodService 905285 3.38 in. Jumbo Muffin Pan - 24 Cup


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Jumbo Muffin Pans.
  • Aluminized steel with silicone glaze coating.
  • Arrangement: 4 rows of 6.
  • Volume Brimful (oz.): 7.
  • Top Inside: 3-3/8".
  • Bottom Out: 3".
  • Vertical Depth: 1-1/2".
  • Center L: 3-7/8".
  • Center W: 4".
  • Thickness: 0.6 mm.
  • Pack: 3.
  • Overall Size: 17-7/8" x 25-7/8".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.