Shop All Bakeware
Focus Foodservice
FocusFoodService 902505 12.5 in. x 3 in. Glazed Aluminum Sub Sandwich Roll Pan - 5 Perf Molds
Mfr # 902505
Zoro # G203990556
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Focus Foodservice
- MFR # 902505
- Zoro # G203990556
- UPC # 843018020635
- Country of Origin China
- Category Bakeware
Description
Baguette/French Bread Pans.
Perforated aluminum allows for excellent air flow for golden brown, crunchy crusts.
Thick aluminum reinforcing bars for greater strength and durability.
Perforated 3003 aluminum with silicone glaze.
Molds per Pan: 5.
Mold Dimensions: 12-1/2" x 3".
Thickness: 12-1/2" x 2-1/4" Flat Bottom.
Overall size: 23/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- WHITE-RODGERS Valve, Gas (36H22-418)
- FOX RUN BRANDS Flour Sifter Ss 3 Cup (4653)
- PEELED SNACKS Organic Dried Fruit, Paradise Blend, 2.8oz, PK12 (10185889000703)
- FOCUS FOODSERVICE FocusFoodService 901318SS Half Size Stainless Steel Sheet Pan (901318SS)
- FOCUS FOODSERVICE FocusFoodService FBRCNF 24 in. x 28.5 in. x 62.5 in. Full-Size Nylon Bakery Rack Cover (FBRCNF)
- CHICAGO METALLIC Cake Pan, 21 3/4 in W (40232)
- AMERICAN METALCRAFT Pizza Stone, 15 In dia. (STONE15)
- 21ST CENTURY Burnt Baked Sheet Liner (B70A4)
- VOLLRATH Wire Grate, Third-Size, SS, 10-7/8x5-1/8 (20328)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 18x26 (40910)
- Focus Foodservice Bakeware