Focus Foodservice FWTS12GN Wire tray slide 17-.87 in. wide cap 12 trays green epoxy
Mfr # FWTS12GN
Zoro # G204083936
Product Information
- Brand Focus Foodservice
- MFR # FWTS12GN
- Zoro # G204083936
- UPC # 843018004277
- Country of Origin China
- Category Barware and Beverage Service
Description
Allows much more efficient use of shelf space. Mount slides to the desired width to accommodate sheet pans, hotel pans, or any other trays. Slides mount to Shelf above and below unit with easy to assemble hardware.
Features- Includes left and right slide plus mounting hardware.
- Available in Chromate or Green Epoxy finish.
- Holds 12 trays. For 18 in., 21 in., and 24 in.wide shelving.
- 21.5 in. high, 13.5 in. wide.
- Spacing between slides 1.5 in. Width of each slide 2.5 in.
- Capacity 12 trays
- Finish - Green
- Pack of 1
- Size - 17 - 87 in.
Tray slides can be installed to accommodate any width tray. The slides may be positioned anywhere along the length of a shelf. The shelf above and below must be installed 22 in. apart on center
- Tray slides can be installed to accommodate any width tray. The
- slides may be positioned anywhere along the length of a shelf.
- The shelf above and below must be installed 22 in. apart on center
- Step 1 - Unpack carton to confirm all necessary components are included.
- Step 2 - Place the left tray slide in the desired position between the two Shelf.
- Step 3 - At the top front of the slide, position the large clip over the shelf wires, and the small clip under the double wires of the slide and perpendicular to the large clip.
- Step 4 - Insert the screw and tighten.
- Step 5 - Repeat at the top back of the slide and again at the bottom, both front and rear.
- Step 6 - Place black pvc bolt boots over exposed ends of bolts.
- Step 7 - Install right half of the slide as in steps 2 through 6. Verify that the spacing between slides is correct ofr the size of tray to be used
This tray slide module is great for taking advantage of the space above Shelf. It is also perfect for use in preparation areas and on work tables. Unit may be turned on its side for storing cutting boards. Constructed of heavy-duty wire, zinc plated with green epoxy outer coating. Comes with plastic zip ties to secure unit to wire Shelf. One piece design with 8 slides. Clearance between slides is 1.25 in. (3.2 cm). Fits on only 24 i
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER GRADE Big chef 7.3" steel handle (R - 602)
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 6" x 15", Clear, PK1000 (PB060315)
- HATCO Leg 4H 3/8-16 (05-30-007)
- WILBUR CURTIS Lid, Server (1-1/2 Gal) (WC56025)
- LS ARTS Pumpkin Bottle Stopper (BS-537)
- COMMERCIAL Narrow Liquor Pourer Covers, PK12 (DC-N)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout (TI-ORLWEP)
- ZEES CREATIONS Zees Creations ED1003-XM3 Grinches Ever Drinkware Beer Tumbler (ED1003-XM3)
- SPRING USA High Efficiency Primary Cell Filter, 12" x 12" for G8370275 (AF98710)
- STERNO Rack Buffet Folding (70144)
- FINAL TOUCH 10 oz Clear Glass Stemless Champagne Flutes (GG5006)
- Focus Foodservice Barware and Beverage Service