Focus Foodservice FWPS24CH 24 in. chromate finish wall post
Mfr # FWPS24CH
Zoro # G104084132
Product Information
- Brand Focus Foodservice
- MFR # FWPS24CH
- Zoro # G104084132
- UPC # 843018002839
- Country of Origin China
- Category Arm, Back, and Foot Rests
Description
Take advantage of the extra storage space walls offer. Ideal for storing items conveniently overhead or above sinks, work tables, counters, or desks. Accommodates all 12 in. , 14 in. , 18 in. , 21 in. , and 24 in. (30.5, 35.5, 45.7, 53.0, and 61.0 cm.) wide shelves. Wire lugs on brackets fit corner collar openings on shelves. Chromate shelf caps are included to cover openings in tops of shelves for greater sanitation.Choose from single or double supports. Double supports are used for continuous runs of shelving. Single supports are used at each end of a shelf.Available in Green Epoxy for wet or dry environments. Chromate finish is for dry environments
Features- Finish - Chromate
- Pack of 2
- Size - 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17639)
- WESTCOTT Trimmer Blades, Titanium, PK2 (14784)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23748)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- SAFCO T Pad Arms, Adjustable (6689BL)
- RUBBERMAID COMMERCIAL Height-Adjustable Tilting Footrest (4653)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- DMI Posture Corrector, One Size Fits Most Elastic (632-6223-1900)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- INTERION BY GLOBAL INDUSTRIAL Steel Backrest for Interion Shop Stools, Gray (B2056744)
- Focus Foodservice Arm, Back, and Foot Rests