Shop All Movies
Focus Foodservice
Focus Foodservice FGN074BK 74 in. black epoxy post no feet
Mfr # FGN074BK
Zoro # G704035992
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Focus Foodservice
- MFR # FGN074BK
- Zoro # G704035992
- UPC # 843018001610
- Country of Origin China
- Category Movies
Description
Mobility is a good thing when it comes to Focus Foodservices modular shelving and Black Epoxy Mobile Post. This post without casters is made out of zinc plated carbon stainless steel and features a black epoxy coating for added protection. This post has a double visual guide feature that consists of circular grooves at 1 in. intervals and numbering at 2 in. intervals Casters must be purchased separately.
Features- Finish - Black epoxy
- Pack of 4
- Base Material - Metal
- Metal Type - Zinc-Plated Steel
- No feet
- Size - 74 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Battery, 123A, Lithium, PK2 (SF2-CB)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 6ft (P556-006)
- ULTRATECH 12V 18AH SLA BATTERY F2 (IM-12180)
- ILC Replacement for Panasonic Fz-vzsu88u (FZ-VZSU88U)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- Focus Foodservice Movies