Shop All Automotive Coatings
Focus Foodservice
Focus Foodservice FF1260GN 12 in. x 60 in. green epoxy wire shelf
Mfr # FF1260GN
Zoro # G104129864
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Focus Foodservice
- MFR # FF1260GN
- Zoro # G104129864
- UPC # 843018002815
- Country of Origin China
- Category Automotive Coatings
Description
Heavy-duty steel wire with zinc undercoat and durable green epoxy coating featuring SaniGard Anti-Microbial protect makes these shelves a great choice for any storage application. The Green epoxy coating is approved for use in freezers. Four sets of plastic sleeves are included with each shelf. Matching green epoxy shelf dividers and ledges are also available.
Features- Pack of 2
- Finish - green epoxy
- Size - 12 x 60 in.
- The open wire design of these heavy gauge chrome or epoxy coated shelves minimizes dust accumulation and allows a free circulation of air, greater visibility of stored items and greater light penetration.
- FOCUS SHELVING can change as quickly as your needs change. By using various sizes, hundreds of shelving configurations become possible.
- Posts with the double groove visual guide feature, have circular grooves at 1 in. (25 mm.) intervals and are numbered at 2 in. (50 mm.) intervals. A tapered split sleeve (plastic) snaps together around each post. Tapered openings in the shelf corners slide over the tapered split sleeves to lock on the shelf. Shelf is assembled in minutes without the use of any special tools
- Run front to back, allowing you to slide items on and off shelves smoothly.
- Shelves can be adjusted at 1 in.(25 mm.) intervals along the entire length of the post.
- FOCUS wire shelving is available in two finishes chromate &epoxy coated.
- Bolt levelers compensate for uneven surfaces.
- Each shelf up to 48 in. in length is rated to supportup to 800 lbs. of uniformly distributed weight. Shelves longer than 48 in. support 600 lbs.
Helpful Hint -
- When placing the plastic tapered sleeves onto the posts (Step 1), slide the plastic tapered sleeves up or down on the post until you feel it “snap” into the lines or grooves of the post. It is normal to have a slight gap in-between the two pieces of the plastic tapered sleeves when it is placed on the post.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Paint Thinner, 5 gal. (704G5)
- WOOSTER 9" Paint Roller Cover, 9/16" Nap, Slit Foam (R234-9)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-2 1/2)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Blue, Water -Based (A03903004)
- U-POL PRODUCTS Standard Hardener 1 Liter (UP2323)
- SEM PAINTS Texture Coating (39853)
- VHT Removable Coating, Stellar Blue, Aerosol Can, 11 Ounce (CWRC821)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- OATEY Primer Pvc Clear 4Oz (30750)
- RUST-OLEUM Peel Coat Flat/Matte Black Rubber Coating 11 oz (284279)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, Black, 12 oz (16-1695)
- Focus Foodservice Automotive Coatings