Shop All Barware and Beverage Service
Focus Foodservice
Focus Foodservice BD14SS - 14 l Insulated Beverage Dispenser
Mfr # BD14SS
Zoro # G303990685
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Focus Foodservice
- MFR # BD14SS
- Zoro # G303990685
- UPC # 843018025937
- Country of Origin China
- Category Barware and Beverage Service
Description
These well - dressed brushed stainless steel beverage dispensers offer style and durability that cannot be matched by typical plastic and glass-lined competitive units. These dispensers raise the bar on better beverage service with ergonomic, convenient, time saving features. 18 - 10 stainless steel body and 201 stainless steel interior. Great performance with both cold or hot beverages.
Features- Finish - stainless steel
- Drop handle for easy carrying, pivots out of the way while in use.
- Screw-on lid eliminates spills.
- Foam insulated to maintain desired cold or hot beverage temperatures longer.
- Durable stainless steel interior will not affect taste, smell or color of beverages.
- Will not break like glass lined models.
- Brushed stainless steel exterior minimizes appearance of fingerprints.
- Locking lever feature allows for quicker, hands-free dispensing.
- Legs elevate spigot height for larger capacity cups. Fold down for compact storage.
- Size - 14.8 qt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cord- 10Ft 15A 120V 14G 3-Wire (381552)
- VOLLRATH Full Size Wear-Ever® 19 Gauge Aluminum Sheet Pan (TU9003)
- HATCO Rocker Switch (02.19.161)
- PITCO Hi-Limit Kit For - Part# B6756601C (B6756601C)
- CONCORD 304 Stainless Steel Grooved Hex Lock Nut Pipe Fitting Set (PF-LN-SET)
- BRITA Brita Pitcher Filter, PK3 (35503)
- RSVP INTERNATIONAL 16oz Stoneware Teapot, Red (CHAI-16R)
- TABLECRAFT Universal Adapter Bar, 13" (CWA12)
- VOLLRATH Coaster, Pitcher , Plastic, Blk (611-0606)
- NUSTEEL Nusteel TG-1843AC-1 1 qt. Hammered Antique Copper Canister (TG-1843AC-1)
- RSVP INTERNATIONAL Stoneware Teapot, White (CHAI-W)
- Focus Foodservice Barware and Beverage Service