Shop All Bakeware
Focus Foodservice
Focus Foodservice 907026 7 in. x 2 in. Round cake pan
Mfr # 907026
Zoro # G303849983
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Focus Foodservice
- MFR # 907026
- Zoro # G303849983
- UPC # 843018020567
- Country of Origin China
- Category Bakeware
Description
Aluminized steel with silicone glaze. Rolled edge for greater strength.
Features- Diameter (top inside) - 7 in.
- Depth - 2 in.
- Thickness - 0.6 in.
- Pack of 12
- When cleaning your pans, it is very important to take great care to avoid damage to the coating and/or pans.
- Wiping the pan with a soft dry cloth is usually all that is required to clean the pan.Try to avoid washing pans whenever possible.
- If pans must be washed, use a mild soap or detergent rinse with cold water and dry immediately. Do not use alkaline-based or other harsh cleaners, as these will damage or remove the coating and cause corrosion to the pan. Do not use abrasive pads to clean pans. Water temperature should be as low as possible as steam from hot water will also damage the coating.
- If pans are washed, pans should be seasoned.
- Do not use water under high pressure, as this can cause permanent coating failure or coating removal.
- Never soak pans, as this will also damage the coating.
- Do not put pans in dishwasher.
- Make sure pans are completely dry before stacking. Store pans upside down if possible. Never store pans wet.
- Prior to baking, pans should be sprayed with a lubricant and placed in the oven for 8 - 10 minutes to "season" the pan. Seasoning will prolong the life of the glaze.The more a pan is used, the greater the amount of lubricant needed.
- After baking, the pan should be depanned as soon as possible, preferably while the pan is still warm. Allowing food product to remain in the pan creates moisture, which can cause glaze lifting and glaze failure.
- Do not use metal utensils or other objects that could scratch the coating. Scratching the coating can cause coating failure and premature corrosion to the pan.
- We do not recommend storing pans in a cold or damp area. Moisture can damage the coating and cause premature corrosion to the pan.
- Do not store baked or unbaked products in the pans. Moisture that accumulates under the product, combined with the sugars and starches in the products, forms corrosive by-products that will dissolve the coating and corrode the pan surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGLO Premium Popcorn 50lbs (10021)
- WILBUR CURTIS Brew Basket, Wire W/ Flaps Ru- (WC-3302)
- CAMBRO Tumbler, Fluted (22 Oz, Clear) (NT20152)
- VINTIQUEWISE Rustic Wooden Round Handcrafted Holder Organizer for Flatware Utensil and Supplies, PK 3 (QI004046.3)
- FOCUS FOODSERVICE FocusFoodService FBRCNF 24 in. x 28.5 in. x 62.5 in. Full-Size Nylon Bakery Rack Cover (FBRCNF)
- FOCUS FOODSERVICE FocusFoodService 901318SS Half Size Stainless Steel Sheet Pan (901318SS)
- CHICAGO METALLIC Sheet Pan, Stainless Steel, 18x26 (40700)
- HOME PLUS Durable Foil 9 in. W X 13 in. L Cake Pan Silver , 2PK (D47020)
- RACHAEL RAY Rachael Ray 47684 Nonstick Bakeware Jumbo Cookie Pan with Roasting Rack; 13 x 19 in. - Silver (47684)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 18x26 (40910)
- VOLLRATH Margarine Bottles Small, W/O Single Tip Lid For /Idea-Medalie - Part# 52069 (52069)
- Focus Foodservice Bakeware