Shop All Bakeware
Focus Foodservice
Focus Foodservice 900450 Quarter size sheet pan 23 Ga aluminized steel- natural finish
Mfr # 900450
Zoro # G903850082
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Focus Foodservice
- MFR # 900450
- Zoro # G903850082
- UPC # 843018021250
- Country of Origin China
- Category Bakeware
Description
Features
- Glazed sheet pans save the cost of parchment paper, oils or fats, and makes clean up easy. Reinforcing rods keep pans straight during baking.
- Maximize oven capacity and baking efficiency with our Two-thirds size sheet pan. This is the largest sheet pan available to fit in most home ovens.
- Our Quarter size sheet pans are constructed from aluminized steel for superior strength and even heat distribution.
- Dimension - 9 1/2 x 13 x 1 in.
- Size - Quarter
- Finish - Natural Aluminum Steel
- Weight - 23 Gauge
- Pack of 12
- When cleaning your pans, it is very important to take great care to avoid damage to the coating and/or pans.
- Wiping the pan with a soft dry cloth is usually all that is required to clean the pan.Try to avoid washing pans whenever possible.
- If pans must be washed, use a mild soap or detergent rinse with cold water and dry immediately. Do not use alkaline-based or other harsh cleaners, as these will damage or remove the coating and cause corrosion to the pan. Do not use abrasive pads to clean pans. Water temperature should be as low as possible as steam from hot water will also damage the coating.
- If pans are washed, pans should be seasoned.
- Do not use water under high pressure, as this can cause permanent coating failure or coating removal.
- Never soak pans, as this will also damage the coating.
- Do not put pans in dishwasher.
- Make sure pans are completely dry before stacking. Store pans upside down if possible. Never store pans wet.
- Prior to baking, pans should be sprayed with a lubricant and placed in the oven for 8 - 10 minutes to "season" the pan. Seasoning will prolong the life of the glaze.The more a pan is used, the greater the amount of lubricant needed.
- After baking, the pan should be depanned as soon as possible, preferably while the pan is still warm. Allowing food product to remain in the pan creates moisture, which can cause glaze lifting and glaze failure.
- Do not use metal utensils or other objects that could scratch the coating. Scratching the coating can cause coating failure and premature corrosion to the pan.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Orifice (53) (00-418051-00053)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MBR05)
- DART 90HT3R PEC 9 in. White 3 Compartment Hinged Foam Container, 200PK (90HT3R (C))
- WARING LOCKING MECHANISM (027192)
- FOCUS FOODSERVICE FocusFoodService FBRCNF 24 in. x 28.5 in. x 62.5 in. Full-Size Nylon Bakery Rack Cover (FBRCNF)
- FOCUS FOODSERVICE FocusFoodService 901318SS Half Size Stainless Steel Sheet Pan (901318SS)
- WINCO 10 in x 1 1/4 in Aluminum Pie Pan (APPL-10)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 6 In. (18706)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 12-On (41005)
- HASTINGS HOME 3-pc Baking Pans, Nonstick Sheet, Silicone Handles, 17.75"x12", 15.75"x10" Jelly Roll, 13.5"x9" Bakeware (635869HNZ)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MBP05)
- Focus Foodservice Bakeware