Shop All Cookware
Focus Foodservice
Focus Foodservice 17448 Stainless steel funnel cup for all juicers
Mfr # 17448
Zoro # G403990509
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Focus Foodservice
- MFR # 17448
- Zoro # G403990509
- UPC # 19578154602
- Country of Origin China
- Category Cookware
Description
The highly efficient 3 pinion design exerts maximum pressure with minimal effort. Large opening between base legs allows for larger containers to be used for juice collection for more efficient operation. Wide base design for greater stability. 18-8 stainless steel perforated strainer cone and funnel cup remove for easy cleaning. Rubberized handle stop provides quiet operation. Each unit packed in a full color trilingual box.
- Durability - Constructed of ultra-strong cast iron
- Finish - Enamel coating resists citrus acids, pitting &corrosion
- Ergonomic - Sure grip rubber handles are easy to hold &use
- Stability - Wide base and rubber suction cup feet for safe operation
- Type - Funnel Cup
- Material - Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Orifice (37) (1008737)
- ABENA Lids, X-Slot, for Cold Cups, 3" Diameter, Clear, PET (Fits Cold Cups #131645, 131646) (131648)
- VOLLRATH Disher, Red, 1.37 oz. (47145)
- MAJOR PETERS Major Peters' Grenadine Cocktail Mix 33.8 oz., PK6 (FGBVMJP01)
- FOCUS FOODSERVICE Focus Foodservice 17443 Stainless steel strainer cone for all juicers (17443)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC2)
- HAWKINS Hawkins L54 Futura Heavy Gauge Hard Anodised Flat Tava Griddle - 8 in. (L54)
- GOOD COOK Good Cook 24988 6 in. Aluminum Mesh Strainer (6299671)
- STARCRAFTS StarCrafts PS175 10.5 in. Pre-Seasoned Non-Stick Cast Iron Skillet; Black (PS175)
- WINCO 6 qt Stainless Steel Bain Marie (BAM-6)
- BAYOU CLASSIC Jambalaya Kettle with Cast Iron Lid (CI7010)
- Focus Foodservice Cookware