Shop All Suspension Hardware & Components
Focus Auto Parts
Suspension Strut Assembly 2007-2012 Nissan Sentra 2.0L, 331648R
Mfr # 331648R
Zoro # G5807835
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Suspension Strut Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Focus Auto Parts
- MFR # 331648R
- Zoro # G5807835
- UPC # 91037050434
- Country of Origin China
- Category Suspension Hardware & Components
Details
Item | Suspension Strut Assembly 2007-2012 Nissan Sentra 2.0L |
Type | Suspension Strut Assembly |
Description
All components are new and made to O.E. specifications. All components and valving are specifically designed and calibrated to match form, fit and function for vehicle application and provide the OE ride and feel. FCS is committed to provide customers with quality products and to be the Best in Class provider of advanced automotive suspension solutions to the global marketplace.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Underhoist Auxiliary Support Stand (UH15)
- E-Z-GO Spindle Assembly Drivers Side RXV (607413)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03835SC)
- STENS Oem Replacement Belt 265-706 For Hustler 600979 (265-706)
- FOCUS AUTO PARTS Suspension Strut Assembly 1995-2000 Ford Windstar, 336304 (336304)
- FOCUS AUTO PARTS Suspension Strut&Coil Spring Assembly 2002-2005 Jeep Liberty 2.4L (1331745L)
- FOCUS AUTO PARTS Suspension Strut and Coil Spring Assembly, 1333524R (1333524R)
- FOCUS AUTO PARTS Suspension Strut&Coil Spring Assembly 2007-2009 Chevrolet Equinox (2333444L)
- FOCUS AUTO PARTS Suspension Strut and Coil Spring Assembly, 1335682L (1335682L)
- FOCUS AUTO PARTS Suspension Strut Assembly 2007-2012 Nissan Sentra 2.0L, 331648L (331648L)
- POWER HOUSE 1.12 Dia. 0.75 in. Threads 20 in. Aluminum Hex Suspension Tube (PO2620672)
- Focus Auto Parts Shocks & Struts and Components