Shop All Suspension Hardware & Components
Focus Auto Parts
Suspension Strut Assembly 2001-2010 Chrysler PT Cruiser 2.4L, 332335
Mfr # 332335
Zoro # G5602211
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Suspension Strut Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Focus Auto Parts
- MFR # 332335
- Zoro # G5602211
- UPC # 13964570519
- Country of Origin China
- Category Suspension Hardware & Components
Details
Item | Suspension Strut Assembly 2001-2010 Chrysler PT Cruiser 2.4L |
Type | Suspension Strut Assembly |
Description
All components are new and made to O.E. specifications. All components and valving are specifically designed and calibrated to match form, fit and function for vehicle application and provide the OE ride and feel. FCS is committed to provide customers with quality products and to be the Best in Class provider of advanced automotive suspension solutions to the global marketplace.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ODYSSEY PC545 (PC545)
- CURT Custom Wiring Harness, 56214 (56214)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- LUCAS OIL Fuel Additive, Amber, 1 gal. (10013)
- FOCUS AUTO PARTS Suspension Strut&Coil Spring Assembly 2001-2004 Volvo S60 2.3L, 1331587 (1331587)
- FOCUS AUTO PARTS Suspension Strut and Coil Spring Assembly, 1335682L (1335682L)
- FOCUS AUTO PARTS Suspension Strut and Coil Spring Assembly, 1333524R (1333524R)
- FOCUS AUTO PARTS Suspension Strut Assembly 2007-2012 Nissan Sentra 2.0L, 331648L (331648L)
- FOCUS AUTO PARTS Suspension Strut&Coil Spring Assembly 2001-2004 Subaru Outback 3. (1345398)
- FOCUS AUTO PARTS Suspension Strut&Coil Spring Assembly 2002-2005 Jeep Liberty 2.4L (1331745L)
- MOOG Suspension Control Arm Bushing - Front Lower Arm To Strut, K200200 (K200200)
- Focus Auto Parts Suspension Hardware & Components