Shop All Suspension Hardware & Components
Focus Auto Parts
Suspension Strut Assembly 1997-2002 Hyundai Accent 1.5L, 331048R
Mfr # 331048R
Zoro # G5816463
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Suspension Strut Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Focus Auto Parts
- MFR # 331048R
- Zoro # G5816463
- UPC # 91037025203
- Country of Origin China
- Category Suspension Hardware & Components
Details
Item | Suspension Strut Assembly 1997-2002 Hyundai Accent 1.5L |
Type | Suspension Strut Assembly |
Description
All components are new and made to O.E. specifications. All components and valving are specifically designed and calibrated to match form, fit and function for vehicle application and provide the OE ride and feel. FCS is committed to provide customers with quality products and to be the Best in Class provider of advanced automotive suspension solutions to the global marketplace.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED MARKETING 7 PIN Heavy Duty RD TO 7 RV BLADE ADAP (47595)
- BLUE SEA SYSTEMS 1733 Mini OLED DC Voltmeter (1733)
- ROADPRO Power Adapter, USB, 12V (RPPSP211USB)
- CHAMPION SPARK PLUGS RE10PMC5:PLATINUM POWER (3132)
- FOCUS AUTO PARTS Suspension Strut&Coil Spring Assembly 2001-2004 Volvo S60 2.3L, 1331587 (1331587)
- FOCUS AUTO PARTS Suspension Strut Assembly 2007-2012 Nissan Sentra 2.0L, 331648L (331648L)
- FOCUS AUTO PARTS Suspension Strut Assembly 1995-2000 Ford Windstar, 336304 (336304)
- FOCUS AUTO PARTS Suspension Strut and Coil Spring Assembly, 1335682L (1335682L)
- FOCUS AUTO PARTS Suspension Strut&Coil Spring Assembly 2007-2009 Chevrolet Equinox (2333444L)
- FOCUS AUTO PARTS Suspension Strut Assembly 2007-2012 Nissan Sentra 2.0L, 331648R (331648R)
- MOOG Complete Knuckle Assembly, Lk007 (LK007)
- Focus Auto Parts Shocks & Struts and Components