Shop All Pipe Insulation
Foamglas
8" x 2 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 23550
Zoro # G8642593
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Length 2 ft.
- For Iron Pipe Size 8"
- Material Closed Cell Glass
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foamglas
- MFR # 23550
- Zoro # G8642593
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 2 ft. |
For Iron Pipe Size | 8" |
Fits Pipe Size - Pipe Insulation | 8 in |
Insulation Length | 2 ft |
Fits Pipe Size | 8 in |
Description
Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 8 5/8 in, Wall Thickness 1 1/2 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.17, Form Tube, For Copper Tube Size 8 5/8 in, For Pipe Size 8 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed 30 Towel Bar (73143-AF)
- ZURN Sensor Faucet (Z6913-XL-SSH)
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466C)
- PURLOGIX Mercury Vapor Ult. Violet Bulb (PCM0001A)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- FOAMGLAS 6" x 2 ft. Pipe Insulation, 2" Wall (23640)
- KNAUF INSULATION 14" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/B (5009896)
- ARMACELL 6" Ips X 1" Armaflex Pipe Insul. 6/Ctn (APT60010)
- Foamglas Pipe Insulation