Shop All Pipe Insulation
Foamglas
6" x 2 ft. Pipe Insulation, 2" Wall
Mfr # 23640
Zoro # G8642697
original price:
$188.40
21% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- For Iron Pipe Size 6"
- Material Closed Cell Glass
- Wall Thickness - Insulation 2 in
- Fits Pipe Size - Pipe Insulation 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foamglas
- MFR # 23640
- Zoro # G8642697
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 2 ft. |
For Iron Pipe Size | 6" |
Fits Pipe Size - Pipe Insulation | 6 in |
Insulation Length | 2 ft |
Fits Pipe Size | 6 in |
Description
Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 6 5/8 in, Wall Thickness 2 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 6.9, Form Tube, For Copper Tube Size 6 5/8 in, For Pipe Size 6 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Conversion Kit for TRIMendous Trim Kits (M970645-0070A)
- LEGEND VALVE 2" S-15 BRONZE Y-STRAINER (105-518)
- LEGRIS Metric Push-to-Connect Fitting (3166 10 14)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- K-FLEX USA 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068218)
- JONES STEPHENS 1-5/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK19 (114 FT) (I61158)
- ARMACELL 1-1/2" Ips X 1-1/2" Armaflex Pipe Insul. 24/Ctn (APT11015)
- Foamglas Pipe Insulation