Shop All Pipe Fitting Insulation
Foamglas
6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall
Mfr # 565188
Zoro # G8643013
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Closed Cell Glass
- Fits Pipe Size - Pipe Insulation 6 in
- Approx. R Value 6.9
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foamglas
- MFR # 565188
- Zoro # G8643013
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 6 in |
For Iron Pipe Size | 6" |
Fits Pipe Size | 6 in |
Description
Pipe Fitting Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 6 5/8 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, R Value 6.9, Color Black, For Pipe Size 6 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL All Brass Single Function Straight Handshower In Polished Nickel (1101/8EPN)
- KOHLER Assy, Pillow, Curved (94377)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- ZSI Cushion Clamp Clamp, 1-1/2In Wall, 1-1/8In (UX11815)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (560226)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall (22880)
- FOAMGLAS 2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568272)
- FOAMGLAS 1-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (564247)
- FOAMGLAS 7/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568937)
- FOAMGLAS 6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall (22855)
- K-FLEX USA 2-1/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068218)
- Foamglas Pipe & Tubing Insulation