Shop All Pipe Fitting Insulation
Foamglas
3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # 22840
Zoro # G8642882
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Closed Cell Glass
- Fits Pipe Size - Pipe Insulation 3 in
- Approx. R Value 5.2
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foamglas
- MFR # 22840
- Zoro # G8642882
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3 in |
For Iron Pipe Size | 3" |
Fits Pipe Size | 3 in |
Description
Pipe Fitting Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 3 1/2 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, R Value 5.2, Color Black, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 1/2 In, CI, EPDM (CW223E 2 1/2)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 2"L (ZUSA-PF-2673)
- APOLLO VALVES 2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10801)
- FOAMGLAS 6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall (22855)
- FOAMGLAS 2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568272)
- FOAMGLAS 1-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (564247)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall (22880)
- FOAMGLAS 7/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568937)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (560226)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL311)
- Foamglas Pipe Fitting Insulation