Shop All Pipe Insulation
Foamglas
2" x 2 ft. Pipe Insulation, 1" Wall
Mfr # 558726
Zoro # G8642417
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- For Iron Pipe Size 2"
- Material Closed Cell Glass
- Fits Pipe Size - Pipe Insulation 2 in
- Temp. Range -450 Degrees to 900 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foamglas
- MFR # 558726
- Zoro # G8642417
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 2 ft. |
For Iron Pipe Size | 2" |
Fits Pipe Size - Pipe Insulation | 2 in |
Insulation Length | 2 ft |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 2 3/8 in, Wall Thickness 1 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.45, Form Tube, For Copper Tube Size 2 3/8 in, For Pipe Size 2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010701)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-304)
- APOLLO VALVES Safety Relief Valve, 1 In, 50 psi, Bronze (1060510)
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. (86013)
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- FOAMGLAS 6" x 2 ft. Pipe Insulation, 2" Wall (23640)
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1" Wall (722595)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT11012SY)
- Foamglas Pipe & Tubing Insulation