Shop All Pipe Fitting Insulation
Foamglas
2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # 568272
Zoro # G8642742
original price:
$15.45
10% off
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 1 1/2 in
- Material Closed Cell Glass
- Approx. R Value 3.5
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foamglas
- MFR # 568272
- Zoro # G8642742
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
For Iron Pipe Size | 1-1/2" |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Fitting Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 2 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, R Value 3.5, Color Black, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 3/8" Brass Valve Cap, 2PK (BFC.3-8.2)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 70 mm ID, PK10 (533040090071)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (706115-04)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3043001.020)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall (22880)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (560226)
- FOAMGLAS 6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall (22855)
- FOAMGLAS 1-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (564247)
- FOAMGLAS 7/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568937)
- FROSTKING Pipe Fitting Insulation, Pipe Size 1/4 (5ELB58H)
- K-FLEX USA Rubber Insulation Fitting (801-T-100358)
- Foamglas Pipe & Tubing Insulation