Foamglas

2-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall


product price: $49.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Fitting Shape 90 Degrees Elbow
  • Fits Pipe Size - Pipe Insulation 2 in
  • Material Closed Cell Glass
  • Approx. R Value 5.2
  • Wall Thickness - Insulation 1 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Pipe Size - Pipe Insulation 2 in
For Iron Pipe Size 2"
Fits Pipe Size 2 in

Description

Pipe Fitting Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 2 3/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, R Value 5.2, Color Black, For Pipe Size 2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.