Shop All Pipe Insulation
Foamglas
1/2" x 2 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 23450
Zoro # G8642471
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Length 2 ft.
- For Iron Pipe Size 1/2"
- Material Closed Cell Glass
- Insulation Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foamglas
- MFR # 23450
- Zoro # G8642471
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 2 ft. |
For Iron Pipe Size | 1/2" |
Insulation Length | 2 ft |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Tube Size | 7/8 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 7/8 in, Wall Thickness 1 1/2 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 5.17, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Polymer Male Quick Connector Faucet, 12PK (839074-1001)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2400A0TE0000)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 1/4 In. (320)
- LEGEND VALVE 2" BRASS COUNTERSUNK PLUG (302-625)
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- FOAMGLAS 6" x 2 ft. Pipe Insulation, 2" Wall (23640)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- ARMACELL 1-5/8" Id X 3/4" Armaflex Pipe Insul. 60/Ctn (APT15834)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048418)
- Foamglas Pipe & Tubing Insulation