Shop All Pipe Fitting Insulation
Foamglas
10-3/4" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall
Mfr # 569404
Zoro # G8643031
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Closed Cell Glass
- Fits Pipe Size - Pipe Insulation 10 in
- Approx. R Value 6.9
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foamglas
- MFR # 569404
- Zoro # G8643031
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 10 in |
For Iron Pipe Size | 10" |
Fits Pipe Size | 10 in |
Description
Pipe Fitting Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 10 3/4 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, R Value 6.9, Color Black, For Pipe Size 10 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K WALL HYDRANT 1/2""X3/4"" (455-04LF)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500093638)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087804)
- THRIFCO PLUMBING Lf953s 1/2 X 3/8c Push-Fit Straight Stop (6625133)
- FOAMGLAS 1-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (564247)
- FOAMGLAS 7/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568937)
- FOAMGLAS 2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568272)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall (22880)
- FOAMGLAS 6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall (22855)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (560226)
- K-FLEX USA 2-7/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068278)
- Foamglas Pipe Fitting Insulation