Shop All Pipe Insulation
Foamglas
1" x 2 ft. Pipe Insulation, 1" Wall
Mfr # 563451
Zoro # G8642374
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- For Iron Pipe Size 1"
- Material Closed Cell Glass
- Temp. Range -450 Degrees to 900 Degrees F
- Insulation Approx. K Value 0.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foamglas
- MFR # 563451
- Zoro # G8642374
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 2 ft. |
For Iron Pipe Size | 1" |
Fits Tube Size | 1 3/8 in |
Insulation Length | 2 ft |
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.45, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN18)
- SPEARS 2" Socket PVC Compact Ball Valve Inline (2122-020)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-02-SS)
- KOHLER Vault Large Single Basin Ada Sink Uc (25939-NA)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- FOAMGLAS 6" x 2 ft. Pipe Insulation, 2" Wall (23640)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068258)
- ARMACELL 3/4" Id X 3/8" Armaflex Pipe Insul. 330/Ctn (APT03438)
- Foamglas Pipe & Tubing Insulation