Shop All Pipe Fitting Insulation
Foamglas
1-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # 564247
Zoro # G8642724
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 1 in
- Material Closed Cell Glass
- Fits Tube Size 1 3/8 in
- Approx. R Value 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foamglas
- MFR # 564247
- Zoro # G8642724
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Tube Size | 1 3/8 in |
For Iron Pipe Size | 1" |
Fits Pipe Size | 1 in |
Description
Pipe Fitting Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, R Value 3.5, Color Black, For Pipe Size 1 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38092)
- ELKAY Sink, Bottom Grid (GOBG2118SS)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SM180)
- BECK Standard Black Nipple (0330243379)
- FOAMGLAS 2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568272)
- FOAMGLAS 6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall (22855)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (560226)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall (22880)
- FOAMGLAS 7/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568937)
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068258)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #9 (PVC 45 #9)
- Foamglas Pipe & Tubing Insulation