Shop All Pipe Insulation
Foamglas
1-1/2" x 2 ft. Pipe Insulation, 1" Wall
Mfr # 557523
Zoro # G8642392
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- For Iron Pipe Size 1-1/2"
- Material Closed Cell Glass
- Fits Pipe Size - Pipe Insulation 1 1/2 in
- Standards ASTM E84, E96,E136 Non Combustible,C692,C240, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foamglas
- MFR # 557523
- Zoro # G8642392
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 2 ft. |
For Iron Pipe Size | 1-1/2" |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Insulation Length | 2 ft |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 2 in, Wall Thickness 1 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.45, Form Tube, For Copper Tube Size 2 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Cap Vlv S/A Cr (930-111A)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A06NB)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8215C063CSA)
- APOLLO PEX 3/4 in. x 1/2 in. Poly Alloy PEX Barb 2-Port Closed Manifold (PXPA2PTC)
- FOAMGLAS 6" x 2 ft. Pipe Insulation, 2" Wall (23640)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS25838)
- ARMACELL 6" Ips X 1" Armaflex Pipe Insul. 6/Ctn (APT60010)
- Foamglas Pipe & Tubing Insulation