Shop All Pressure Washers
Fna Group
Simpson SuperPro Roll-Cage Gas Pressure Washer W/ Honda GX200 Engine, 3600 PSI, 2.5 GPM
Mfr # 65200
Zoro # G305658934
product price: $1,774.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,774.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fna Group
- MFR # 65200
- Zoro # G305658934
- UPC # 879399003363
- Country of Origin United States
- Category Pressure Washers
Description
Built for the tough jobs, the sw3625hads, superpro roll cage, will handle all your commercial needs. It features a powerful honda engine and a reliable aaa pump. The sw3625hads also includes a remote unloader with a bypass hose, which provides industrial durability for extended pump life. features: honda gx200 engine with a low oil shutdown feature reliable aaa industrial triplex plunger pump direct drive strong steel lifting points for quick crane lifting and reinforced welded design with solid wheel axle for easy forklift transfer high and low-pressure mountable hose reels available (sold separately from the unit.) steel-braided monster hose 5/16" x 25' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket four wheels heavy-duty cart design with wheel locking brakes system set on a small steel frame with subframe construction to provide fortified stability 10" premium pneumatic tires for ease of maneuverability across various terrain 5 quick connect nozzle tips: 0, 15, 25, 40 and soap to use for a variety of cleaning applications fuel tank capacity: 1.35 gal battery not included. Requires 12v garden tractor battery type u1 the actual product may vary slightly from product images
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, D009 Bar Mnt, 28" (288RNDD009)
- WATER TECH Water Tech 34000KL 13 in. Pool Blaster Volt FX-8 Li-Battery Powered Pool & Spa Vacuum (34000KL)
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Replacement Tank, HDPE Tank, Hose Not Included Hose Length (49-16-2762)
- KENYON #2 16 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49640)
- FNA GROUP 3100PSI Pressure Washer (FN572882)
- FNA GROUP Simpson® Industrial Gas Pressure Washer W/ Honda GC190 Engine & AAA Pump, 2700 PSI, 2.7 GPM (61023)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer (GH-3004-0EGH)
- SIMPSON Pressure Washer (61143)
- PULSAR 520PSI 40V Pressure Washer Kit (PWB40L1)
- GENERAC Commercial 3600PSI Power Washer 49-State/CSA (6924)
- DAYTON Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0DE1)
- Fna Group Pressure Washers